Wood Screw, Fine Thread Pocket Hole, Self-Drilling, Plain Carbon Steel Pocket Hole Screw Head (Discontinued)
- Mfr # SML-F125 - 500
- Zoro # G4108194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SML-F125 - 500
Zoro #
G4108194
UPC #
647096414221
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#2
Head Height
0.125"
Head Dia.
0.375"
Size
#7
Length
1-1/4"
Details
System of Measurement
Inch
Head Type
Pocket Hole Screw
Material
Carbon Steel
Finish
Plain
Item
Wood Screw, Fine Thread Pocket Hole, Self-Drilling
Head Angle (Deg.)
0
Drive Type
square
Description
Wood Screw, Fine Thread Pocket Hole, Self-Drilling, Finish Plain, Material Carbon Steel, Head Height 0.125 in, System of Measurement Inch, Head Type Pocket Hole Screw, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.