Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Plain 305 Stainless steel Square Drive (Discontinued)
- Mfr # SML-C150S5-100
- Zoro # G3991784
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SML-C150S5-100
Zoro #
G3991784
UPC #
647096415945
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#2
Driver Size
#2
Head Dia.
0.375 in
Length
1 1/2 in
Size
#8
Head Height
0.125 in
Head Width
0.375 in
Details
System of Measurement
Inch
Head Type
Pocket Hole Screw
Drive
Square
Material
305 Stainless steel
Finish
Plain
Item
Wood Screw, Coarse Thread Pocket Hole, Self-Drilling
Head Angle (Deg.)
0
Drive Type
square
Description
Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Finish Plain, Material 305 Stainless Steel, Drive Square, Head Width 0.375 in, Head Height 0.125 in, Drive Size #2, System of Measurement Inch, Head Type Pocket Hole Screw, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.