Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, 10oz, Aerosol, 270F

  • Mfr # KS102C

  • Zoro # G706898229


product price: $25.45
/ea

Key Features

Container Type
Aerosol Can
Color
Red
NSF Rating
Not Rated
Flammability
Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS102C
Zoro #
G706898229
UPC #
857236004018
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Aerosol Can
Color
Red
NSF Rating
Not Rated
Flammability
Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-92 Degrees F to 270 Degrees F
Flash Point
132 Degrees F
50 State VOC Compliant
Yes
Series
Penetrant
GHS Flammability Rating
Flammable Aerosol (Category 2)
Military Standard
Mil-Spec A-A-50493
Operating Temperature - Minimum
-92 Degrees F
Operating Temperature - Maximum
270 Degrees F
Primary Additives
No Additives
Base Lubricant
Petroleum Distillates
Metal Detectable Container
Metal Detectable
Odor
Not Odorless
Container Capacity
10 oz
Aerosol Container Delivery Method
Rigid Straw
Aerosol Container Net Fill
0.63 lb

Description

Penetrating Lubricant, Kroil, Penetrant, Net Fill 10 oz, Container Size 10 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -92 Degrees F, Max. Operating Temp. 270 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, Red, Odorless No, Flammable, Flammable Aerosol (Category 2), Flash Point 132 Degrees F, Mil-Spec A-A-50493 Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.