Zoro Homepage

Lubricant, 16.5oz, Aerosol, 270F

  • Mfr # KS162C

  • Zoro # G906898265


product price: $36.79
/ea

Key Features

Container Size
16.5 oz
Container Type
Aerosol Can
Min. Operating Temp.
-92 Degrees F
Max. Operating Temp.
270 Degrees F
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS162C
Zoro #
G906898265
UPC #
857236004032
Country of Origin
United States

Dimensions

Container Size
16.5 oz

Details

Item
Penetrating Lubricant
Container Type
Aerosol Can
Min. Operating Temp.
-92 Degrees F
Max. Operating Temp.
270 Degrees F
Color
Red
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-92 Degrees F to 270 Degrees F
GHS Flammability Rating
Flammable Aerosol (Category 2)
NSF Rating
Not Rated
Lubricant Base
Petroleum Distillates
Net Fill
16.5 oz
Lubricant Color
Red
Flammability
Flammable
Lubricant Container
Aerosol Can
Odorless
No
Flash Point
132 Degrees F
Series
Penetrant
50 State VOC Compliant
Yes
Operating Temperature - Maximum
270 Degrees F
Odor
Not Odorless
Operating Temperature - Minimum
-92.2 Degrees F
Base Lubricant
Petroleum Distillates
Container Capacity
16.5 oz
Military Standard
Mil-Spec A-A-50493
Primary Additives
No Additives
Aerosol Container Net Fill
1.04 lb
Aerosol Container Delivery Method
Rigid Straw
Metal Detectable Container
Metal Detectable

Description

Penetrating Lubricant, Kroil, Penetrant, Net Fill 16.5 oz, Container Size 16.5 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -92 Degrees F, Max. Operating Temp. 270 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, Red, Odorless No, Flammable, Flammable Aerosol (Category 2), Flash Point 132 Degrees F, Mil-Spec A-A-50493 Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.