Zoro Homepage

Penetrant, 1 gal, Aerosol Can

  • Mfr # CKL011

  • Zoro # G014923057


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Container Type
Can
Color
Colorless
Lubricant Color
Colorless
Flash Point
204 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKL011
Zoro #
G014923057
UPC #
850034483597
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Penetrant
Container Type
Can
Color
Colorless
Lubricant Color
Colorless
Flash Point
204 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Container
Can
Odorless
No
Series
Penetrant
Standards
NSF Registered
Operating Temp. Range
32 Degrees F to 120 Degrees F
Lubricant Base
Petroleum Distillates
NSF Rating
H1
Flammability
Non-Flammable
Aerosol Container Net Fill
1 gal
Metal Detectable Container
Metal Detectable
Primary Additives
No Additives
Container Capacity
1 gal
Base Lubricant
Petroleum Distillates
Odor
Not Odorless

Description

Penetrant, Kroil, Penetrant, Container Size 1 gal, Can, Petroleum Distillates, H1 NSF Rating, Not Applicable 50 State VOC Compliant, Colorless, Odorless No, Non-Flammable, Flash Point 204 Degrees F, NSF Registered, USDA Certified Biobased Product Not USDA Certified Biobased Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.