Zoro Homepage

Penetrant, 10 oz, Aerosol Can, 120 F

  • Mfr # SK102C

  • Zoro # G705929078


product price: $27.49
/ea

Key Features

Container Type
Aerosol Can
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
120 Degrees F
Color
Red
Series
Penetrant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK102C
Zoro #
G705929078
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Penetrant
Container Type
Aerosol Can
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
120 Degrees F
Color
Red
Series
Penetrant
Net Fill
10 oz
GHS Flammability Rating
Flammable Aerosol (Category 2)
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Container
Aerosol Can
Lubricant Color
Red
Flash Point
132 Degrees F
50 State VOC Compliant
Yes
Flammability
Flammable
Lubricant Base
Petroleum Distillates
NSF Rating
H2
Operating Temp. Range
32 Degrees F to 120 Degrees F
Aerosol Container Net Fill
0.63 lb
Military Standard
Mil-Spec A-A-50493
Container Capacity
10 oz
Metal Detectable Container
Metal Detectable
Aerosol Container Delivery Method
Rigid Straw
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
-92.2 Degrees F
Base Lubricant
Petroleum Distillates
Primary Additives
Silicone
Odor
Not Odorless

Description

Penetrant, Kroil, Penetrant, Net Fill 10 oz, Container Size 10 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 120 Degrees F, H2 NSF Rating, Yes 50 State VOC Compliant, Red, Odorless No, Flammable, Flammable Aerosol (Category 2), Flash Point 132 Degrees F, Mil-Spec A-A-50493 Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.