
Penetrant, 10 oz, Aerosol Can
Mfr # CKS102
Zoro # G914923102
product price: $25.55
/eaKey Features
Container Type
Aerosol Can
Color
Colorless
Series
Penetrant
Flash Point
174 Degrees F
Standards
NSF Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKS102
Zoro #
G914923102
UPC #
850034483542
Country of Origin
United States
Details
Item
Penetrant
Container Type
Aerosol Can
Color
Colorless
Series
Penetrant
Flash Point
174 Degrees F
Standards
NSF Registered
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Flammability
Flammable
NSF Rating
H1
Operating Temp. Range
32 Degrees F to 120 Degrees F
Dispenser Type
Aerosol
Odor
Not Odorless
Primary Additives
No Additives
Container Capacity
10 oz
Aerosol Container Net Fill
1.1 lb
Base Lubricant
Petroleum Distillates
Aerosol Container Delivery Method
Rigid Straw
Metal Detectable Container
Metal Detectable
Description
Penetrant, Kroil, Penetrant, Container Size 10 oz, Aerosol Can, Petroleum Distillates, H1 NSF Rating, Yes 50 State VOC Compliant, Colorless, Odorless No, Flammable, Flash Point 174 Degrees F, NSF Registered, USDA Certified Biobased Product Not USDA Certified Biobased Product
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.