
Penetrant, 13 oz, Aerosol Can
Mfr # CKS132ST
Zoro # G414923145
product price: $30.99
/eaKey Features
Container Type
Aerosol Can
Color
Colorless
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Series
Penetrant
Standards
NSF Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CKS132ST
Zoro #
G414923145
UPC #
850034483573
Country of Origin
United States
Details
Item
Penetrant
Container Type
Aerosol Can
Color
Colorless
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Series
Penetrant
Standards
NSF Registered
Flash Point
174 Degrees F
Dispenser Type
Aerosol
50 State VOC Compliant
Yes
NSF Rating
H1
Operating Temp. Range
32 Degrees F to 120 Degrees F
Flammability
Flammable
Primary Additives
No Additives
Aerosol Container Delivery Method
Flexible Straw
Container Capacity
13 oz
Base Lubricant
Petroleum Distillates
Aerosol Container Net Fill
0.82 lb
Odor
Not Odorless
Metal Detectable Container
Metal Detectable
Description
Penetrant, Kroil, Penetrant, Container Size 13 oz, Aerosol Can, Petroleum Distillates, H1 NSF Rating, Yes 50 State VOC Compliant, Colorless, Odorless No, Flammable, Flash Point 174 Degrees F, NSF Registered, USDA Certified Biobased Product Not USDA Certified Biobased Product
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.