Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penetrant, Aerosol Can, Red, 3 oz

  • Mfr # KS032

  • Zoro # G916287035


product price: $13.99
/ea

Key Features

Base Lubricant
Petroleum Distillates
Military Standard
Mil-Spec A-A-50493
Color
Red
Odor
Not Odorless
Flash Point
132 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS032
Zoro #
G916287035
UPC #
850034483443
Country of Origin
United States

Details

Base Lubricant
Petroleum Distillates
Military Standard
Mil-Spec A-A-50493
Color
Red
Odor
Not Odorless
Flash Point
132 Degrees F
Metal Detectable Container
Metal Detectable
Container Type
Aerosol Can
Container Capacity
3 oz
Flammability
Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Aerosol Container Delivery Method
Wide Spray
NSF Rating
Not Rated
Item
Penetrant
Aerosol Container Net Fill
3 oz
Operating Temperature - Maximum
270 Degrees F
Operating Temperature - Minimum
-92 Degrees F

Description

Penetrant, Not Rated NSF Rating, Flammable, Flash Point 132 Degrees F, Not Applicable, Mil-Spec A-A-50493 Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.