Shop KROIL
See all product information
Create Account
Penetrating Lubricant, 13 oz, Aerosol Spray Can, 6 PK
- Mfr # AZKS132C6
- Zoro # G306123868
product price:Â
$
185.99
/pk of 6, $31.00/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Container Capacity
13 oz
Flammability
Flammable
Base Lubricant
Petroleum Distillates
Flash Point
132 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZKS132C6
- Zoro #
- G306123868
- UPC #
- 857236004704
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Type
- Aerosol Spray Can
- Container Capacity
- 13 oz
- Flammability
- Flammable
- Base Lubricant
- Petroleum Distillates
- Flash Point
- 132 Degrees F
Description
Kroil's 13 oz. aerosol can of penetrating oil (formerly known as AeroKroil) helps protect and clean metal surfaces. Loosens frozen nuts and bolts, displaces water and prevents rust. Easy application makes even the toughest maintenance jobs easier, faster, and simpler.
Since 1939, Kano has been a leading producer of penetrating oils and lubricants in the industrial maintenance, repair, and operations ("MRO"), and professional specialty trades. When stuck on a job, use Kroil.
UNRIVALED STRENGTH: No space is too tight to reach, thanks to Kroil's ability to penetrate the smallest opening, thread or crevice
INDUSTRIAL PENETRATING OIL: Penetrating oil designed with industrial strength to remove and prevent rust, displace water, and protect metal
EASY TO USE: Point application with aerosol can
APPLICATIONS: Use on frozen nuts, bolts, studs, pulleys, shafts, bearings, pipes, valve guides, frozen engines, fly wheels, chains and sprockets. Excellent for cleaning air tools, parts and tools
RUST PROOF PROTECTION: Penetrant leaves a protective layer to prevent corrosion and rust from forming
Since 1939, Kano has been a leading producer of penetrating oils and lubricants in the industrial maintenance, repair, and operations ("MRO"), and professional specialty trades. When stuck on a job, use Kroil.
UNRIVALED STRENGTH: No space is too tight to reach, thanks to Kroil's ability to penetrate the smallest opening, thread or crevice
INDUSTRIAL PENETRATING OIL: Penetrating oil designed with industrial strength to remove and prevent rust, displace water, and protect metal
EASY TO USE: Point application with aerosol can
APPLICATIONS: Use on frozen nuts, bolts, studs, pulleys, shafts, bearings, pipes, valve guides, frozen engines, fly wheels, chains and sprockets. Excellent for cleaning air tools, parts and tools
RUST PROOF PROTECTION: Penetrant leaves a protective layer to prevent corrosion and rust from forming
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.