Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krown Krown Amplified Telephone Ringer KM-TA005

Krown Amplified Telephone Ringer (Discontinued)

  • Mfr # KM-TA005
  • Zoro # G004134937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-TA005
Zoro #
G004134937
UPC #
747925256272
Country of Origin
China

Description

The Krown TA005 telephone ring signaler has a loud, 120dB amplified audible ringer and a bright strobe light that flashes when there is an incoming phone call. It connects between the telephone and wall phone line.

Features
  • Loud ringer up to 120dB
  • Audible ringer operated by telephone line
  • Built-in dual phone jacks
  • Strobe light with on/off switch operated by AC adapter
  • Battery backup (three AA batteries not included)
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.