Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Disinfectant, Pail, 5 gal, Unscented

  • Mfr # DH05

  • Zoro # G3594866


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Fragrance
Unscented
Color
Clear
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH05
Zoro #
G3594866
UPC #
618818970509
Country of Origin
United States

Dimensions

Size
5 gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Container Type
Pail
Fragrance
Unscented
Color
Clear
Item
Cleaner and Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Effective to Remove
Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Standards
EPA registered
Includes Chemical
None
Degreaser Container Type
Pail
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Disinfectant Efficacy
Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Sub-Category
Disinfectant Cleaner
Cleaner Container Type
Pail
Net Weight
45 lb
VOC Content
0%
Flash Point
201 Degrees F
Product Series
Krud Kutter
NSF Rating
Not Rated
EPA Registration Number
10324-85-75082
Surfaces for Use On
Hard Nonporous Surfaces; Plastic
Rinse Required
Yes
EPA Registered
Yes

Description

Disinfectant Cleaner, Primary Chemical None, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Baked Enamel, Chrome, Ceramic, Hard Non-Porous, Plastic, Vinyl, Standards EPA Registered, Targeted Pathogens Bacteria, Germs, Virus, Product Series Krud Kutter, VOC Content 0 Percent, Flash Point 201 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.