Disinfectant Cleaner, Jug, Citrus, 4 PK
Mfr # 367514
Zoro # G907630703
product price: $79.25
/pk 4, $19.81/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Fragrance
Citrus
Primary Chemical
Anhydrous, Citric Acid
Cleaner Chemical Product Grouping
Disinfectant
Standards
EPA Category IV, NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
367514
Zoro #
G907630703
UPC #
020066489823
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Jug
Fragrance
Citrus
Item
Disinfectant Cleaner
Primary Chemical
Anhydrous, Citric Acid
Cleaner Chemical Product Grouping
Disinfectant
Standards
EPA Category IV, NSF Certified
Recommended Dilution
Ready to Use
Flash Point
537 Degrees C
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
VOC Content
0.14%
Cleaner Form
Liquid
Features
Kills 99.9% of Bacteria and Viruses
Rinse Required
Yes
Targeted Pathogens
Hepatitis B; Hepatitis C; Herpes; HIV; Rotavirus
Surfaces for Use On
Chrome, Glass, Non-Porous, Plastic, Stainless Steel, Vinyl
EPA Registered
Yes
EPA Registration Number
34810-35-75082
NSF Rating
D2
Description
Disinfectant Cleaner, Primary Chemical Citric Acid, Container Type Trigger Spray Bottle, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Chrome, Glass, Non-Porous, Plastic, Stainless Steel, Vinyl, Standards EPA Category IV, NSF Certified, Targeted Pathogens Hepatitis B; Hepatitis C; Herpes; HIV; Rotavirus, Product Series Krud Kutter Pro, VOC Content 0.14 Percent, Flash Point 537 Degrees C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.