Shop KRUD KUTTER
See all product information
Create Account
Glass Cleaner, Liquid, 1 gal, Ready to Use
- Mfr # 395235
- Zoro # G924148496
product price:Â
$
12.69
/ea
Sold in multiples of 4 for
$50.76
Key Features
Cleaner Form
Liquid
Ammonia Free
Yes
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready To Use
Surfaces for Use On
Glass, Mirrors, Plastic, Stainless Steel, Sealed Natural Stone, Aluminum, Sinks, Countertops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 395235
- Zoro #
- G924148496
- UPC #
- 020066046736
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Ammonia Free
- Yes
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready To Use
- Surfaces for Use On
- Glass, Mirrors, Plastic, Stainless Steel, Sealed Natural Stone, Aluminum, Sinks, Countertops
- Plastic Safe
- Yes
Dimensions
- Container Size
- 1 gal
Description
Krud Kutter Professional Glass Cleaner is a ready to use, ammonia-free glass cleaner specifically designed to leave a streak-free, spotless shine. It is ideal for glass, mirrors, plastic, stainless steel, sealed natural stone, aluminum, sinks, countertops and other washable surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.