Shop WINDEX
See all product information
Create Account
Glass Cleaner, Foam, 19 oz, Rainshower
- Mfr # 00071
- Zoro # G821730527
product price:Â
$
4.75
/ea
Sold in multiples of 6 for
$28.50
Key Features
Cleaner Form
Foam
Container Size
19 oz
Fragrance
Rainshower
Surfaces for Use On
Multipurpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00071
- Zoro #
- G821730527
- UPC #
- 054600000717
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Foam
- Fragrance
- Rainshower
- Surfaces for Use On
- Multipurpose
Dimensions
- Container Size
- 19 oz
Description
Windex Fast Shine Foam cleaner is made with the original Windex Ammonia-D ensuring no streaks or film but just the Windex streak-free shine. You can use it to clean windows (indoors and outdoors) mirrors appliances countertops ceramic tiles and more.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.