Shop KRUD KUTTER
See all product information
Create Account
Kitchen Degreaser 32 oz Liquid
- Mfr # 305373
- Zoro # G000464342
product price:
$
10.79
/ea
Key Features
Base Formula
Chemical Based Solvent
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Primary Chemical
Ethoxylated Alcohol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305373
- Zoro #
- G000464342
- UPC #
- 20066331085
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
Details
- Item
- Cleaner and Degreaser
- Base Formula
- Chemical Based Solvent
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Unscented
- For Use on
- Cabinets, Carpet, Countertops, Fabrics, Floors, Range Hoods, Stovetops, Walls
- Biodegradable
- Yes
Description
Krud Kutter kitchen degreaser all-purpose cleaner incorporates technology that is tougher on grease than other cleaners, yet is food safe and non-toxic. It breaks down tough grease and grime without the use of bleach, ammonia and other harsh chemicals.
- • Spray 6-8 in. from the surface and wipe clean, wait 1-2 minutes before cleaning for tough stains
- • Use on stovetops, range hoods, countertops, cabinets, walls, floors, carpet, fabrics and showers for an eco-friendly clean
- • Non-toxic formula is safe for food prep surfaces and versatile for all-purpose cleaning with no fragrance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.