Shop KRUD KUTTER
See all product information
Create Account
Professional No Scent Glass Cleaner 32 oz Liquid
- Mfr # 395382
- Zoro # G524150813
product price:Â
$
5.89
/ea
Sold in multiples of 6 for $35.34
Key Features
Fragrance
No Scent
Ready to Use/Concentrated
Ready-To-Use
Surfaces for Use On
Glass, Mirrors, Plastic, Stainless Steel, Sealed Natural Stone, Aluminum, Sinks, Countertops
Ammonia Free
Yes
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 395382
- Zoro #
- G524150813
- UPC #
- 020066046804
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Fragrance
- No Scent
- Ready to Use/Concentrated
- Ready-To-Use
- Surfaces for Use On
- Glass, Mirrors, Plastic, Stainless Steel, Sealed Natural Stone, Aluminum, Sinks, Countertops
- Item
- Glass Cleaner
- Ammonia Free
- Yes
- Cleaner Form
- Liquid
Description
Krud Kutter Professional Glass Cleaner is a ready to use, ammonia-free glass cleaner specifically designed to leave a streak-free, spotless shine. It is ideal for glass, mirrors, plastic, stainless steel, sealed natural stone, aluminum, sinks, countertops and other washable surfaces.