This item is Discontinued.

Krud Kutter Rust Remover and Inhibitor, 5 gal. MR05

Rust Remover and Inhibitor, 5 gal. (Discontinued)

  • Mfr # MR05
  • Zoro # G4821327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR05
Zoro #
G4821327
UPC #
618818406503
Country of Origin
United States

Dimensions

Container Size
5 Gal
Degreaser Container Size
5 gal.
Size
5 gal.
Cleaner Container Size
5 gal

Details

Item
Rust Remover and Inhibitor
Cleaner Chemical Product Grouping
Rust Remover and Inhibitor
Container Type
Bucket
For Use On
Hard Nonporous Surfaces
Application Method
Brush, or Dip, Spray
Degreaser Container Type
Jug
Recommended Dilution
Ready to Use
Cleaner Container Type
Jug
Fragrance
Unscented
Cleaner Form
Liquid
Item - Etchants, Rust and Lime Removers
Rust Remover and Inhibitor
Includes Chemical
None
Primary Chemical
None
Product Series
Krud Kutter
Rinse Required
Yes
NSF Rating
Not Rated
Net Weight
50 lb
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Nonflammable
Yes
Standards
CERCLA, SARA, TSCA Compliant
VOC Content
0%
Application Temperature
Not Rated
Properties
Biodegradable, Nonflammable
Flash Point
94 Degrees C

Description

Rust Remover and Inhibitor, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, CERCLA, SARA, TSCA Compliant, Primary Chemical None, Cleaner Form Liquid, Product Series Krud Kutter, Rinse Required Yes, Application Temperature Not Rated, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point 94 Degrees C, Biodegradable Yes, Net Weight 50 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.