Zoro Homepage

Therma Level Gauge, Tank 108"D, 1.5"NPT

  • Mfr # H-1.5-108

  • Zoro # G5451966


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Float Dia.
1 1/8 in
Bushing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-108
Zoro #
G5451966
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
108 in
Connection Size
1.5 in NPT
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in
For Container Depth
108 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Bushing Material
Aluminum
Resolution
1/8 of a Tank
Rivet Material
Brass
Pressure Rating
70 psi
Rod Material
Galvanized Steel
Float Material
HDPE
Gasket Material
Duro Nitrile
Calibration Unit Material
Plastic
Temp. Range
-20 Degrees to 120 Degrees F
Item
Level Gauge
Assembly Nut Material
HDPE
Accuracy
1/8 of a Tank
Seal Material
Nitrile Rubber
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Type
NPT
Graduation Marks
1/8 Increments, Empty, Full
Maximum Temperature
120 Degrees F
Thread Gender
Male
Standards
FL Approved
Units of Measurement
Inches
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Container Type
No Specific Style
Window Material
Cellulose Acetate
Float Rod Material
Galvanized Steel

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 108 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes -, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.