Shop OIL-RITE
See all product information
Create Account
304Ss Liquid Level Gage, Standard, 12in. Centerline Distance, Viton Seals, 1/2 Npt
- Mfr # B4762-11200VN3W
- Zoro # G616547361
product price:
$
257.99
/ea
Free Shipping & Returns
Key Features
Includes
Viton Seals
Width
2 in
Height
13 in
Length
2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4762-11200VN3W
- Zoro #
- G616547361
- UPC #
- -
- Country of Origin
- United States
- Includes
- Viton Seals
- Material
- Stainless Steel
Dimensions
- Width
- 2 in
- Height
- 13 in
- Length
- 2 in
Description
Item # B4762-11200VN3W, 304 Stainless Steel Liquid Level Gauge, 12 Centerline, 1/2 Male NPT Adapters 304 Stainless Steel Liquid Level Gauges can be used to view liquid levels in hydraulic reservoirs, tanks, large steel mill pumps, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. Their use can be extended to many industrial liquid level viewing applications. Stainless steel is known for its non-corrosive properties and effective response to climate conditions. This sturdy gauge is constructed with 304 stainless steel. The glass sight is protected by stainless steel on three sides. A red line on a white background enhances liquid level visibility. Leak-proof construction is achieved with Viton seals. The unit tolerates up to 125 PSI and 225° F. Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the top bolt. The length between the center of the two bolts is referred to as the centerline. The distance between the center of the tank holes must be within 1/32 of the centerline measurement. This gauge is mounted from the front of the tank with 2 stainless steel bolts with 1/2 male NPT adapters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.