Zoro Homepage

Therma Level Gauge, Tank 109"D, 1.5"NPT

  • Mfr # H-1.5-109

  • Zoro # G5452081


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-109
Zoro #
G5452081
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
109 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
For Container Depth
109 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Resolution
1/8 of a Tank
Bushing Material
Aluminum
Temp. Range
-20 Degrees to 120 Degrees F
Gasket Material
Duro Nitrile
Calibration Unit Material
Plastic
Special Features
Generic Capacity
Accuracy
1/8 of a Tank
Item
Level Gauge
Assembly Nut Material
HDPE
Rivet Material
Brass
Float Material
HDPE
Rod Material
Galvanized Steel
Maximum Operating Pressure
70 psi
Seal Material
Nitrile Rubber
Thread Gender
Male
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
Float Rod Material
Galvanized Steel
Window Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Maximum Temperature
120 Degrees F
Standards
FL Approved
Graduation Marks
1/8 Increments, Empty, Full
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Units of Measurement
Inches
Thread Type
NPT
Housing Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 109 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.