Therma Level Gauge, Tank 110"D, 1.5"NPT

  • Mfr # H-1.5-110-ALLSS

  • Zoro # G5456613


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Rivet Material
Stainless Steel
Pressure Rating
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-110-ALLSS
Zoro #
G5456613
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
110 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
For Container Depth
110 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
Float Diameter
1 3/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Rivet Material
Stainless Steel
Pressure Rating
70 psi
Rod Material
316 Stainless
Temp. Range
-20 Degrees to 200 Degrees F
Bushing Material
Stainless Steel
Gasket Material
Duro Nitrile
Calibration Unit Material
Inner Glass, Outer Plastic
Assembly Nut Material
Aluminum
Resolution
1/8 of a Tank
Accuracy
1/8 of a Tank
Float Material
304 Stainless Steel
Housing Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Standards
FL Approved
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Temperature
200 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
For Container Capacity
No Exact Capacity
Window Material
Glass
Thread Gender
Male
Float Rod Material
316 Stainless Steel
Units of Measurement
Inches
Minimum Temperature
-20 Degrees F
For Liquid Type
Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
Maximum Operating Pressure
70 psi

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 110 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.