Zoro Homepage

Therma Level Gauge, Tank 113"D, 1.5"NPT

  • Mfr # H-1.5-113

  • Zoro # G5452124


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-113
Zoro #
G5452124
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
113 in
Connection Size
1.5 in NPT
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
113 in
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Item
Level Gauge
Rivet Material
Brass
Gasket Material
Duro Nitrile
Resolution
1/8 of a Tank
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Calibration Unit Material
Plastic
Accuracy
1/8 of a Tank
Special Features
Generic Capacity
Bushing Material
Aluminum
Float Material
HDPE
Temp. Range
-20 Degrees to 120 Degrees F
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Maximum Temperature
120 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
For Container Capacity
No Exact Capacity
Graduation Marks
1/8 Increments, Empty, Full
Units of Measurement
Inches
Window Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Float Rod Material
Galvanized Steel
Minimum Temperature
-20 Degrees F
Standards
FL Approved
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Thread Type
NPT
Housing Material
Cellulose Acetate
Thread Gender
Male

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 113 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.