Shop OIL-RITE
See all product information
Create Account
Aluminum Liqui Gauge w/Dial Thermometer w/3in. to 12in. Centerline - 8in., 1/4in. Male NPT Adapters
- Mfr # B3540-20800BN1W
- Zoro # G116554487
product price:
$
81.39
/ea
Key Features
Includes
Dial Thermometer
Width
4 in
Material
Aluminum
Height
10 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3540-20800BN1W
- Zoro #
- G116554487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 10 in
- Length
- 3 in
Details
- Includes
- Dial Thermometer
- Material
- Aluminum
Description
Item # B3540-20800BN1W, Aluminum Liquid Level Gauge with Dial Thermometer, 8 Centerline, 1/4 Male NPT AdaptersAluminum Liquid Level Gauges with Dial Thermometers are for any application requiring visual indication of both liquid level and liquid temperature. These gauges can be used to view liquid levels and temperatures in hydraulic reservoirs, gearboxes, bearing housings, crankcases, transformers and machinery oil reservoirs. The temperature can be easily viewed on the large thermometer .This sturdy gauge is made of corrosion and rust resistant milled aluminum. The end pieces are permanently secured through a staking process. The unit tolerates up to 175 PSI and 225° F. The liquid viewing sight is glass. Leak-proof construction is achieved with Buna-N seals. Temperature is indicated in both degrees Fahrenheit and Celsius on the 2 3/64 diameter stainless steel thermometer. It displays 0 ° F -20° C to 250° F 120° C .Fluid enters through the cross hole in the hollow lower bolt. The gauge is vented into the tank through the cross hole in the hollow top bolt. The length between the center of the two bolts is referred to as the center line. The distance between the center of the tank holes must be within 1/32 of the center line measurement. This gauge is mounted from the front of the tank with 2 aluminum bolts with 1/4 male NPT adapters .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.