Therma Level Gauge, Tank 13" D, 1.5" NPT

  • Mfr # H-1.5-13-ALLSS

  • Zoro # G5454757


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Assembly Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-13-ALLSS
Zoro #
G5454757
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
13 in
Connection Size
1.5 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 3/8 in
For Container Depth
13 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Accuracy
1/8 of a Tank
Assembly Nut Material
Aluminum
Rivet Material
Stainless Steel
Pressure Rating
70 psi
Float Material
304 Stainless Steel
Resolution
1/8 of a Tank
Rod Material
316 Stainless
Bushing Material
Stainless Steel
Gasket Material
Duro Nitrile
Temp. Range
-20 Degrees to 200 Degrees F
Calibration Unit Material
Inner Glass, Outer Plastic
Housing Material
Cellulose Acetate
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Float Rod Material
316 Stainless Steel
Thread Type
NPT
Maximum Temperature
200 Degrees F
Standards
FL Approved
Seal Material
Nitrile Rubber
Maximum Operating Pressure
70 psi
Graduation Marks
1/8 Increments, Empty, Full
Units of Measurement
Inches
Thread Gender
Male
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
For Container Capacity
No Exact Capacity
Window Material
Glass

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 13 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.