Zoro Homepage

Therma Level Gauge, Tank 134"D, 1.5"NPT

  • Mfr # H-1.5-134

  • Zoro # G5452562


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-134
Zoro #
G5452562
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
134 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturer Warranty Length
1 yr
For Container Depth
134 in
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Item
Level Gauge
Gasket Material
Duro Nitrile
Bushing Material
316 Stainless Steel
Special Features
Generic Capacity
Rivet Material
Brass
Calibration Unit Material
Plastic
Float Material
HDPE
Assembly Nut Material
HDPE
Resolution
1/8 of a Tank
Pressure Rating
70 psi
Rod Material
Galvanized Steel
Minimum Temperature
-20 Degrees F
Float Rod Material
Galvanized Steel
Graduation Marks
1/8 Increments, Empty, Full
Window Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Temperature
120 Degrees F
Maximum Operating Pressure
70 psi
For Container Type
No Specific Style
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Seal Material
Nitrile Rubber
Thread Type
NPT
Thread Gender
Male
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Units of Measurement
Inches
Standards
FL Approved

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 134 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.