Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Therma Level Gauge, Tank 139"D, 1.5"NPT

  • Mfr # H-1.5-139

  • Zoro # G5452614


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-139
Zoro #
G5452614
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
139 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
139 in
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Temp. Range
-20 Degrees to 120 Degrees F
Resolution
1/8 of a Tank
Float Material
HDPE
Rod Material
Galvanized Steel
Assembly Nut Material
HDPE
Special Features
Generic Capacity
Rivet Material
Brass
Item
Level Gauge
Bushing Material
316 Stainless Steel
Calibration Unit Material
Plastic
Minimum Temperature
-20 Degrees F
Float Rod Material
Galvanized Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Standards
FL Approved
Thread Gender
Male
Units of Measurement
Inches
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
For Container Type
No Specific Style
Seal Material
Nitrile Rubber
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Maximum Temperature
120 Degrees F
Window Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Maximum Operating Pressure
70 psi

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 139 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.