Zoro Homepage

Therma Level Gauge, Tank 31" D, 1.5" NPT

  • Mfr # H-1.5-31

  • Zoro # G5450925


product price: $47.99
/ea

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Calibration Unit Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-31
Zoro #
G5450925
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
31 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Float Diameter
1 1/8 in
For Container Depth
31 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Calibration Unit Material
Plastic
Pressure Rating
70 psi
Rod Material
Galvanized Steel
Special Features
Generic Capacity
Gasket Material
Duro Nitrile
Float Material
HDPE
Bushing Material
Aluminum
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Assembly Nut Material
HDPE
Accuracy
1/8 of a Tank
Rivet Material
Brass
Housing Material
Cellulose Acetate
Thread Type
NPT
Minimum Temperature
-20 Degrees F
Thread Gender
Male
For Container Capacity
No Exact Capacity
Float Rod Material
Galvanized Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Operating Pressure
70 psi
Seal Material
Nitrile Rubber
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Standards
FL Approved
Window Material
Cellulose Acetate
Maximum Temperature
120 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
For Container Type
No Specific Style
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Units of Measurement
Inches

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 31 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.