Zoro Homepage

Therma Level Gauge, Tank 41" D, 1.5" NPT

  • Mfr # PH-1.5-41

  • Zoro # G5453122


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Resolution
1/8 of a Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-41
Zoro #
G5453122
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
41 in
Connection Size
1.5 in NSP
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 1/8 in
For Container Depth
41 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
Float Diameter
1 1/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Resolution
1/8 of a Tank
Bushing Material
PVC
Pressure Rating
70 psi
Gasket Material
Viton
Assembly Nut Material
PVC
Temp. Range
-20 Degrees to 120 Degrees F
Calibration Unit Material
Inner Glass, Outer Plastic
Accuracy
1/8 of a Tank
Item
Level Gauge
Rivet Material
PEEK
Rod Material
PEEK(TM) Plastic
Housing Material
Cellulose Acetate
For Container Type
No Specific Style
Thread Type
NPT
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Window Material
Glass
Maximum Temperature
120 Degrees F
Graduation Marks
1/8, 3/8, 5/8, 7/8
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
Maximum Operating Pressure
70 psi
For Container Capacity
No Exact Capacity
Float Rod Material
PEEK
Seal Material
Viton

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 41 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.