Zoro Homepage

Therma Level Gauge, Tank 60" D, 1.5" NPT

  • Mfr # PH-1.5-60

  • Zoro # G5453524


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Float Dia.
1 1/8 in
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-60
Zoro #
G5453524
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
60 in
Connection Size
1.5 in NSP
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Manufacturer Warranty Length
1 yr
For Container Depth
60 in
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
Bushing Material
PVC
Gasket Material
Viton
Rivet Material
PEEK
Rod Material
PEEK(TM) Plastic
Float Material
HDPE
Calibration Unit Material
Inner Glass, Outer Plastic
Assembly Nut Material
PVC
Item
Level Gauge
Resolution
1/8 of a Tank
Pressure Rating
70 psi
Accuracy
1/8 of a Tank
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Minimum Temperature
-20 Degrees F
Window Material
Glass
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Maximum Operating Pressure
70 psi
Maximum Temperature
120 Degrees F
For Container Capacity
No Exact Capacity
Units of Measurement
Inches
Housing Material
Cellulose Acetate
Thread Gender
Male
Seal Material
Viton
Graduation Marks
1/8, 3/8, 5/8, 7/8
Thread Type
NPT
Float Rod Material
PEEK
For Container Type
No Specific Style
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 60 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.