Zoro Homepage

Therma Level Gauge, Tank 69" D, 1.5" NPT

  • Mfr # PH-1.5-69

  • Zoro # G5453707


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Assembly Nut Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-69
Zoro #
G5453707
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
69 in
Connection Size
1.5 in NSP
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
For Container Depth
69 in
Pipe Size
1 1/2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Float Material
HDPE
Assembly Nut Material
PVC
Bushing Material
PVC
Accuracy
1/8 of a Tank
Temp. Range
-20 Degrees to 120 Degrees F
Pressure Rating
70 psi
Rod Material
PEEK(TM) Plastic
Rivet Material
PEEK
Gasket Material
Viton
Resolution
1/8 of a Tank
Item
Level Gauge
Calibration Unit Material
Inner Glass, Outer Plastic
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
Float Rod Material
PEEK
Units of Measurement
Inches
Seal Material
Viton
Window Material
Glass
Graduation Marks
1/8, 3/8, 5/8, 7/8
For Container Type
No Specific Style
Thread Type
NPT
Maximum Temperature
120 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Thread Gender
Male
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Housing Material
Cellulose Acetate
Minimum Temperature
-20 Degrees F
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 69 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.