Zoro Homepage

Therma Level Gauge, Tank 76" D, 1.5" NPT

  • Mfr # H-1.5-76

  • Zoro # G5451564


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-76
Zoro #
G5451564
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
76 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
For Container Depth
76 in
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Rod Material
Galvanized Steel
Special Features
Generic Capacity
Pressure Rating
70 psi
Temp. Range
-20 Degrees to 120 Degrees F
Calibration Unit Material
Plastic
Assembly Nut Material
HDPE
Rivet Material
Brass
Bushing Material
Aluminum
Gasket Material
Duro Nitrile
Item
Level Gauge
Accuracy
1/8 of a Tank
Float Material
HDPE
Resolution
1/8 of a Tank
For Container Type
No Specific Style
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Housing Material
Cellulose Acetate
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Minimum Temperature
-20 Degrees F
Standards
FL Approved
Seal Material
Nitrile Rubber
Window Material
Cellulose Acetate
Units of Measurement
Inches
Thread Type
NPT
Maximum Operating Pressure
70 psi
Maximum Temperature
120 Degrees F
Thread Gender
Male
Float Rod Material
Galvanized Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
For Container Capacity
No Exact Capacity

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 76 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.