Zoro Homepage

Therma Level Gauge, Tank 79" D, 1.5" NPT

  • Mfr # H-1.5-79

  • Zoro # G5451591


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-79
Zoro #
G5451591
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
79 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Float Dia.
1 1/8 in
Extension Length
0 in
Float Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
79 in
Pipe Size
1 1/2 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Temp. Range
-20 Degrees to 120 Degrees F
Accuracy
1/8 of a Tank
Calibration Unit Material
Plastic
Special Features
Generic Capacity
Bushing Material
Aluminum
Rod Material
Galvanized Steel
Pressure Rating
70 psi
Item
Level Gauge
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Float Material
HDPE
Resolution
1/8 of a Tank
Rivet Material
Brass
Maximum Temperature
120 Degrees F
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Thread Type
NPT
Window Material
Cellulose Acetate
Minimum Temperature
-20 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
Units of Measurement
Inches
Housing Material
Cellulose Acetate
For Container Capacity
No Exact Capacity
Float Rod Material
Galvanized Steel
Maximum Operating Pressure
70 psi
Graduation Marks
1/8 Increments, Empty, Full
Thread Gender
Male
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Standards
FL Approved
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 79 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.