Zoro Homepage

Therma Level Gauge, Tank 87" D, 1.5" NPT

  • Mfr # H-1.5-87

  • Zoro # G5451792


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Drum Capacity
Generic
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1.5-87
Zoro #
G5451792
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
87 in
Connection Size
1.5 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 1/8 in
Manufacturer Warranty Length
1 yr
Pipe Size
1 1/2 in
For Container Depth
87 in
Float Diameter
1 1/8 in

Details

Type
Tank
Drum Capacity
Generic
Calibration Unit Increments
1/8s of a tank
Assembly Nut Material
HDPE
Rod Material
Galvanized Steel
Bushing Material
Aluminum
Accuracy
1/8 of a Tank
Calibration Unit Material
Plastic
Pressure Rating
70 psi
Special Features
Generic Capacity
Float Material
HDPE
Gasket Material
Duro Nitrile
Temp. Range
-20 Degrees to 120 Degrees F
Item
Level Gauge
Resolution
1/8 of a Tank
Rivet Material
Brass
Float Rod Material
Galvanized Steel
Maximum Temperature
120 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Maximum Operating Pressure
70 psi
Standards
FL Approved
Graduation Marks
1/8 Increments, Empty, Full
Housing Material
Cellulose Acetate
Thread Gender
Male
Window Material
Cellulose Acetate
Seal Material
Nitrile Rubber
For Container Capacity
No Exact Capacity
Units of Measurement
Inches
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Minimum Temperature
-20 Degrees F
For Container Type
No Specific Style
Thread Type
NPT

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 87 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.