Zoro Homepage

Therma Level Gauge, Tank 93" D, 1.5" NPT

  • Mfr # PH-1.5-93

  • Zoro # G5454224


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
1.5 in NSP
Calibration Unit Increments
1/8s of a tank
Manufacturers Warranty Length
1 yr
Rivet Material
PEEK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1.5-93
Zoro #
G5454224
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
93 in
Connection Size
1.5 in NSP
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 1/8 in
For Container Depth
93 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in
Pipe Size
1 1/2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Rivet Material
PEEK
Temp. Range
-20 Degrees to 120 Degrees F
Bushing Material
PVC
Item
Level Gauge
Assembly Nut Material
PVC
Rod Material
PEEK(TM) Plastic
Resolution
1/8 of a Tank
Gasket Material
Viton
Pressure Rating
70 psi
Float Material
HDPE
Accuracy
1/8 of a Tank
Calibration Unit Material
Inner Glass
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Minimum Temperature
-20 Degrees F
Thread Type
NPT
Thread Gender
Male
Window Material
Glass
Housing Material
Cellulose Acetate
Maximum Operating Pressure
70 psi
For Container Capacity
No Exact Capacity
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Seal Material
Viton
Graduation Marks
1/8, 3/8, 5/8, 7/8
For Container Type
No Specific Style
Maximum Temperature
120 Degrees F
Units of Measurement
Inches
Float Rod Material
PEEK
For Liquid Type
Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite

Description

Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 93 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8, 3/8, 5/8, 7/8, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.