Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krylon 15 Oz Fluorescent Orange Professional Solvent Based Marking Paint 7307

15 Oz Fluorescent Orange Professional Solvent Based Marking Paint (Discontinued)

  • Mfr # 7307
  • Zoro # G7780519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7307
Zoro #
G7780519
UPC #
724504000000
Country of Origin
United States

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Fluorescent Orange
Base Type
Solvent
Application Method
Spray
Net Weight
15 oz

Description

Solvent-based. Indoor/outdoor surfaces. Fast-drying. High solids formula.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.