Appliance Spray Paint, 12 oz, Gloss
- Mfr # K03208777
- Zoro # G824146912
product price:Â
$
9.85
/ea
Sold in multiples of 6 for
$59.10
Key Features
Coating Application
Appliance Epoxy
Dry Time Tack Free
30 min
Net Weight
12 oz
Sub Brand
Appliance Epoxy
Coverage Area
20 to 25 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K03208777
- Zoro #
- G824146912
- UPC #
- 724504094760
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Coating Application
- Appliance Epoxy
- Dry Time Tack Free
- 30 min
- Net Weight
- 12 oz
- Sub Brand
- Appliance Epoxy
- Coverage Area
- 20 to 25 sq ft
- Item
- Appliance Spray Paint
- Finish Texture
- Smooth
- Container Type
- Can
- Paint Dispensing Style
- Upright
- Maximum Application Temperature
- 75 Degrees F
- Minimum Application Temperature
- 55 Degrees F
- Compatible Surface Material
- Metal
- Base Type
- Epoxy
- Resin Type
- Epoxy
- VOC Content
- 540 g/L
- Resistance Properties
- Withstands stains, grease and grime
- Sheen
- Gloss
- Use Location
- Interior
- Color
- Stainless Steel
- Dry Time to Recoat
- 2 hr
- Opacity
- 100 %
- Dry Time
- 2
- Wire Color
- Stainless Steel
Description
Appliance Spray Paint, Opacity 100 Percent, Coating Application Appliance Epoxy, Color Family Silver, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Epoxy, Color Stainless Steel, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Epoxy, Dry Time 2, Use Location Interior, Sub Brand Appliance Epoxy, Container Type Can, Dry Time Tack Free 30 min, Dry Time to Recoat 2 hr, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.