Spray Paint, Aluminum/Metallic, 16 oz
- Mfr # K02203007
- Zoro # G522806644
product price:Â
$
9.15
/ea
Sold in multiples of 6 for
$54.90
Key Features
Minimum Application Temperature
55 Degrees F
Finish Texture
Metallic
Maximum Application Temperature
75 Degrees F
Standards
OSHA 29 CFR 1910.1200
Resin Type
Modified Alkyd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K02203007
- Zoro #
- G522806644
- UPC #
- 724504022039
- Country of Origin
- United States
- Minimum Application Temperature
- 55 Degrees F
- Color
- Copper
- Finish Texture
- Metallic
- Maximum Application Temperature
- 75 Degrees F
- Standards
- OSHA 29 CFR 1910.1200
- Resin Type
- Modified Alkyd
- Coating Application
- General Purpose Spray Paint
- Sub Brand
- Metallic
- Dry Time
- 10 to 60 min
- Compatible Surface Material
- Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood
- Use Location
- Interior
- Coverage Area
- 25 to 25 sq ft
- Dry Time to Recoat
- 5 min
- Base Type
- Solvent
- Container Type
- Aerosol Can
- Surface Texture
- Rough, Smooth
- Resistance Properties
- Chemical Resistant
- Sheen
- Metallic
- Net Weight
- 12 oz
- Opacity
- 100 %
- VOC Content
- 563 g/L
- Item
- Spray Paint
- Wire Color
- Copper
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Metallic, Finish Texture Metallic, Resin Type Modified Alkyd, Color Copper, Container Size 16 oz, Coverage Area 25 to 25 sq ft, Base Type Solvent, Dry Time 10 to 60 min, Use Location Interior, Sub Brand Metallic, Container Type Aerosol Can, Dry Time to Recoat 5 min, Flammability Flammable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.