This item is Discontinued.

Krylon Catalina Mist, Satin, 12 oz 53529

Catalina Mist, Satin, 12 oz (Discontinued)

  • Mfr # 53529
  • Zoro # G602565904
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53529
Zoro #
G602565904
UPC #
724504000000
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Greens
Color
Catalina Mist
Paint and Primer Finish
Satin
Net Weight
12 oz
Paint and Primer Surface Material
Wood, Metal, Glass, Paper

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.