This item is Discontinued.

Krylon ColorMaxx Gloss White Paint + Primer Spray Paint 12 oz K05545007

ColorMaxx Gloss White Paint + Primer Spray Paint 12 oz (Discontinued)

  • Mfr # K05545007
  • Zoro # G405300986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05545007
Zoro #
G405300986
UPC #
724504055457
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Whites
Color
White
Paint and Primer Finish
Gloss
Paint and Primer Surface Material
multi-surface
Application Method
Spray

Description

Krylon COLORmaxx spray paint provides brilliant on-trend colors in a variety of sheens. This product has smooth application with added rust protection. The easy push big button tip provides the ability to spray at any angle for fast coverage to get your project done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.