This item is Discontinued.

Krylon Copper, Metallic, 12 oz 2203

Copper, Metallic, 12 oz (Discontinued)

  • Mfr # 2203
  • Zoro # G7780476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203
Zoro #
G7780476
UPC #
724504000000
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Metallics
Color
Copper
Paint and Primer Finish
Metallic
Net Weight
12 oz
Paint and Primer Surface Material
Multi-Surface

Description

Dries quickly. Easy to use. Brilliant metallic-like finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.