This item is Discontinued.

Krylon Diversified Brands KRY9051 Krylon Sea Glass - Rose; 12 Oz. KRY9051

Diversified Brands KRY9051 Krylon Sea Glass - Rose; 12 Oz. (Discontinued)

  • Mfr # KRY9051
  • Zoro # G704156741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRY9051
Zoro #
G704156741
UPC #
724504090519
Country of Origin
China

Description

Krylon Sea Glass paint provides a sophisticated, beach-inspired look to any clear glass surface.This paint has a smooth, semi translucent powdery finish that resembles glass tumbled smooth by waves. Excellent adhesion and durability, dries in 15 min or less, for indoor decorating. Use for glass objects, bottles, vases, mirrors, window, lanterns, candle jars, ornaments and lamps.

Features
  • Color - Rose
  • Capacity - 12 oz.
  • Item Weight - 1.01 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.