This item is Discontinued.

Krylon Glow-in-the-Dark Spray Paint, Blue, Gloss, 6 oz. K03153007

Glow-in-the-Dark Spray Paint, Blue, Gloss, 6 oz. (Discontinued)

  • Mfr # K03153007
  • Zoro # G0743887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K03153007
Zoro #
G0743887
UPC #
724504031536
Country of Origin
United States

Details

Item
Glow-in-the-Dark Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Blues
Color
Blue
Paint and Primer Finish
Gloss
Net Weight
6 oz.
Coverage
15 to 18 sq. ft.
Dry Time
15 min.
Base Type
Solvent
Dry Time Tack Free
1 hr.
Paint Sub-Brand
Glow-In-The Dark
Exposure Conditions
Interior/Exterior
Dry Time Recoat
4 to 24 hr.
Spray Paints Item
Glow-in-the-Dark Spray Paint
Standards
MIR Compliant
Application Temperature
50 Degrees to 85 Degrees F
Resin Type
Acrylic Enamel

Description

Spray Paint, Color Family Blues, Resin Type Acrylic Enamel, Color Blue, Base Type Solvent, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 6 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.