Shop KRYLON
See all product information
Create Account
GS-401 Glitter Aerosol Spray 4 Ounces-Glistening Gold
- Mfr # GS-401
- Zoro # G004153952
product price:Â
$
30.45
/ea
Key Features
Color
Glistening Gold
Color Family
Golds
Net Weight
4 oz
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS-401
- Zoro #
- G004153952
- UPC #
- 75577004010
- Country of Origin
- China
Details
- Item
- Spray Paint
- Color
- Glistening Gold
- Color Family
- Golds
- Net Weight
- 4 oz
- Application Method
- Spray
Description
CHASE PRODUCTS-Decorating Magic Glitter Aerosol Spray. Easy to use; soap and water clean-up and professional results. Add sparkle to artificial flowers; wreaths; pinecones; baskets; pottery; gift wrap; ribbons; bows; costumes and seasonal decorations. This paints can be used on glass; metal; wicker; plastic; Styrofoam; wood; ceramic and much more! This package contains one 4oz/113g can of spray paint. This paint conforms to ASTM D4236 and the can contains no CFC's. WARNING: Contents are under pressure. Made in USA.Item Height: 5.6 Item Width: 1.7 Item Depth: 1.8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.