This item is Discontinued.

Krylon Hammered Spray Paint, Black, Hammered, 12 oz. K08985000

Hammered Spray Paint, Black, Hammered, 12 oz. (Discontinued)

  • Mfr # K08985000
  • Zoro # G0381291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08985000
Zoro #
G0381291
UPC #
724504089858
Country of Origin
United States

Details

Item
Hammered Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Blacks
Color
Black
Paint and Primer Finish
Hammered
Net Weight
12 oz.
Coverage
25 sq. ft.
Dry Time
25 min
Paint and Primer Surface Material
Ceramic, Glass, Metal, Plastic, Wood
Paint Sub-Brand
Super MAXX
Dry Time Tack Free
2 hr.
Resin Type
Alkyd Enamel
Dry Time Recoat
2 hr.
Color Family
Blacks
Application Temperature
50 to 85 Degrees F
Spray Paints Item
Hammered Spray Paint

Description

Hammered Spray Paint, Color Family Blacks, Resin Type Alkyd Enamel, Color Black, Dry Time 25 min, Dry Time Tack Free 2 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.