Krylon Industrial
Athletic Field Marking Paint, 5 gal., NFL Blue, Water -Based
- Zoro #: G1685647
- Mfr #: K52131800-20
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Marking Paint
- Paint Color Family: Blues
- Base Type: Water
- Size: 5 gal.
- Paint and Primer Sub Category: Athletic Field Marking Paint
- Coverage: 1000 Linear ft.
- Paint and Primer Surface Material: Asphalt, Brick, Concrete
- Exposure Conditions: Below 50 Degrees
$146.99
Subtotal: $146.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Krylon Industrial #K52131800-20 Specifications
- Zoro #: G1685647
- Mfr #: K52131800-20
- UPC #: 035777826089
- Item: Marking Paint
- Paint Color Family: Blues
- Color: NFL Blue
- Base Type: Water
- Size: 5 gal.
- Paint and Primer Sub Category: Athletic Field Marking Paint
- Coverage: 1000 Linear ft.
- Paint and Primer Surface Material: Asphalt, Brick, Concrete
- Exposure Conditions: Below 50 Degrees
- Striping and Marking Paint and Chalk Item: Marking Paint
- Net Weight: 5 gal.
- Line Striping Aerosol: Yes
- Dry Time Tack Free: 30 min.
- Dry Time: 30 min.
- VOC Content: 20g/L
- Paint and Primer Application Method: Airless, Brush, Roller, Spray
- Striping & Marking Paint & Chalk Item: Marking Paint
- Application Temperature: Above 50 Degrees F
- Application Method: Brush, Roller, Spray
- Surface Material: Grass
- Formulation: Latex
- Sheen: Flat
- Use Location: Exterior
- Paint Base Type: Water
- VOC Content Weight Percentage: 81%
- Flammability: Non-Flammable
- Paint Collection: Temporary Marking Paint
- Product Type: Striping Paint
- Resin Material: Modified Acrylic
- Compatible Equipment: Striping and Marking Machines
- Coverage Area: 350 Linear ft/gal (4 in Stripe)
- Washable: Yes
- Application: General Purpose
- Cleaning Method: Soap and Water
- Container Size: 5 gal
- Paint Dispensing Style: Pour
- Minimum Application Temperature: 50 Degrees F
- Permanence: Semi-Permanent
- Country of Origin (subject to change): United States
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, NFL Blue, Size 5 gal, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 1000 Linear ft, Net Weight 5 gal, Dry Time 30 min to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, VOC Content Less Than 97 g/L, Standards California Prop. 65, SARA 313
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Krylon Industrial #K52131800-20
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Orange, Water -Based K52130499-20
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Yellow, Water -Based K52132900-20
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 5 gal., Extreme Hide White, Water -Based K51130404-20
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Asphalt Black, Solvent -Based A03550007
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Solvent -Based K42130404-20
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based QT0361200
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based 264693
- SEYMOUR OF SYCAMORE Upright Marking Paint, 17 oz., Fluorescent Green, Water -Based 20-1768
- NEWSTRIPE Athletic Field Marking Paint, 1 gal., White, Water -Based 10002550
- INSL-X BY BENJAMIN MOORE Handicap Blue Traffic Zone Marking Paint 1 gal TP2242099-01
- INDUSTRIAL CHOICE Athletic Field Striping Paint, 17 oz., Old Gold, Water -Based 318198
- Krylon Industrial Striping & Marking Paint