Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K01316A00
Zoro #
G0348321
UPC #
075577000777
Country of Origin
Unknown
Details
Item
Spray Primer
Paint and Primer Sub Category
Spray Primer
Paint Color Family
Blacks
Color
Black
Paint and Primer Finish
Flat
Net Weight
12 oz.
Coverage
15 to 20 sq. ft.
Dry Time
12 min.
Base Type
Solvent
Paint and Primer Surface Material
Metal, Steel, Wood
Application Temperature
50 to 85 Degrees F
Resin Type
Alkyd
Paint Sub-Brand
Acryli-Quik
Spray Primers Item
Spray Primer
Dry Time Recoat
Anytime
Dry Time Tack Free
1 hr.
Description
Spray Primer, Color Family Blacks, Resin Type Alkyd, Color Black, Base Type Solvent, Dry Time 12 min, Dry Time Tack Free 1 hr, Net Weight 12 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.