This item is Discontinued.

No Product Image Available

Interior Paint, Semi-Gloss, AcrylicBase, Gray, 1 gal (Discontinued)

  • Mfr # K000Z6763-20
  • Zoro # G802016039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K000Z6763-20
Zoro #
G802016039
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Grays
Color
Gray
Paint Sub-Brand
Krylon
Finish
Semi-Gloss
Paint Base Type
Acrylic

Description

Interior Acrylic Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.