This item is Discontinued.

Krylon Industrial Inverted Marking Paint, 25 oz., Fluorescent Pink, Solvent -Based QT0362200

Inverted Marking Paint, 25 oz., Fluorescent Pink, Solvent -Based (Discontinued)

  • Mfr # QT0362200
  • Zoro # G7305139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QT0362200
Zoro #
G7305139
UPC #
075577014309
Country of Origin
United States

Dimensions

Size
25 oz.
Container Size
25 oz

Details

Item
Marking Paint
Paint Color Family
Pinks
Color
Fluorescent Pink
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
864 Linear ft
For Use With
Marking Wands
Container Type
Aerosol
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
2 min.
Application Method
Spray
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
VOC Content
384 g/L
Application Temperature
Above 40 Degrees F
Standards
MIR Compliant
Line Striping Aerosol
Yes
Dry Time
3 min.
Net Weight
22 oz.
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Features
Designed to Get All of The Paint Out of The Can, Easy Disposal of Empty Cans In Any Recycling or Waste Bin, Lasts Up to 130 Cans, Ready to Use In Seconds
Compatible Equipment
Striping and Marking Machines
Paint Base Type
Solvent
Paint Dispensing Style
Inverted
Minimum Application Temperature
40 Degrees F
Application
General Purpose
Resin Material
Solvent Based
Paint Collection
Temporary Marking Paint
Chemical Resistant
Yes
Formulation
Solvent
Surface Material
Asphalt, Brick, Concrete, Grass, Masonry, Dirt
Product Type
Marking Paint
Permanence
Semi-Permanent
Flammability
Flammable
Use Location
Exterior, Interior
Coverage Area
864 Linear ft
Compatible with Manufacturer Part Number
Quick-Tap 54YL65

Description

Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Pink, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 864 Linear ft, Net Weight 22 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 384 g/L, Standards MIR Compliant, For Use With Quick-Tap 54yL65

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.