Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based
Mfr # QT0361200
Zoro # G7305123
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Pinks
- Base Type Water
- Size 25 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 864 Linear ft
Product Information
- Brand Krylon Industrial
- MFR # QT0361200
- Zoro # G7305123
- UPC # 075577014132
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 25 oz. |
Container Size | 25 oz |
Details
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Pink, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 864 Linear ft, Net Weight 22 oz, Dry Time 10 min, Dry Time Tack Free 10 min, Application Temperature Above 40 Degrees F, VOC Content 306 g/L, Standards MIR Compliant, For Use With Quick-Tap 54yL65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER 9Pc Foam Brush Set (A8509)
- SEYMOUR OF SYCAMORE Professional Truck Bed Coating/Liner Aerosol Spray, Black, 15 oz. (20-41)
- ZORO SELECT 3" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK7)
- TANIS BRUSH 1/4" Flat Lacquering Paint Brush, Camel Hair Bristle (00391)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Green, Water -Based (QT0390400)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., White, Water -Based (QT0390100)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Blue, Water -Based (QT0362000)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Green, Water -Based (A03630004)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Yellow, Water -Based (K00830608)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Blue, Water -Based (205176)
- Krylon Industrial Striping & Marking Paint